SMC
SMC
CJ2B16-30RZ
SMC SMC
描述
SMC CJ2B16-30RZ ; 气动元件/气缸
Pneumatic Cylinder; Double Acting; 16MM Bore; 30MM Stroke; Axial Head Cover Port; 0.7MPa Maximum Operating Pressure; Single Rod; Aluminum Alloy Body; Standard; Basic Mounting; Without Auto Switch; Rubber Cushion; 5M Lead Wire; -10 to 70 Degree C
制造商部件号
CJ2B16-30RZ
BDI部件号
18529182
详情
96.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CJ2B16-30RZ/p/18529182
单价(不含税)
¥96.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.15
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 16MM Bore; 30MM Stroke; Axial Head Cover Port; 0.7MPa Maximum Operating Pressure; Single Rod; Aluminum Alloy Body; Standard; Basic Mounting; Without Auto Switch; Rubber Cushion; 5M Lead Wire; -10 to 70 Degree C
详细描述
Pneumatic Cylinder; Double Acting; 16MM Bore; 30MM Stroke; Axial Head Cover Port; 0.7MPa Maximum Operating Pressure; Single Rod; Aluminum Alloy Body; Standard; Basic Mounting; Without Auto Switch; Rubber Cushion; 5M Lead Wire; -10 to 70 Degree C


