https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121238-300X300.jpg?context=bWFzdGVyfHJvb3R8ODAxMnxpbWFnZS9qcGVnfGFEVXhMMmd4TVM4eE1ERTBNVGt5TURnNE5qZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakV5TXpoZk16QXdXRE13TUM1cWNHY3wwZjk2NDllYmFlNjczYjNlOGZlOGU0ZGY0NmMwZTBhNjZjNWJmNzRmZTMzMTY0MjgzMjhlNjFiNjM1YTExNGJm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121238-300X300.jpg?context=bWFzdGVyfHJvb3R8ODAxMnxpbWFnZS9qcGVnfGFEVXhMMmd4TVM4eE1ERTBNVGt5TURnNE5qZ3hOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakV5TXpoZk16QXdXRE13TUM1cWNHY3wwZjk2NDllYmFlNjczYjNlOGZlOGU0ZGY0NmMwZTBhNjZjNWJmNzRmZTMzMTY0MjgzMjhlNjFiNjM1YTExNGJm
SMC
SMC
CM2RB20-300AZ-X949
SMC SMC
描述
SMC CM2RB20-300AZ-X949 ; 气动元件/气缸
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; Front Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Direct Mount; Round Body
制造商部件号
SMC CM2RB20-300AZ-X949
BDI部件号
25121238
详情
566.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CM2RB20-300AZ-X949/p/25121238
单价(不含税)
¥566.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
20MM Bore; 300MM Stroke; Double Acting; Single Rod; Front Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Direct Mount; Round Body
详细描述
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; Front Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Direct Mount; Round Body

