FABCO-AIR
FABCO-AIR
D-321-X
FABCO-AIR FABCO-AIR
描述
Fabco-Air The Pancake Line D-321-X ; 自动化产品/气缸附件
Pneumatic Cylinder; Double Acting; 2" Bore; 1" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; 3.24" Outside Diameter; 2.81" Bolt Circle Diameter; 3/4" Rod Diameter; Female Thread Rod; Stainless Steel Rod; Air Media; -25 to 250 Degree F Temperature
制造商部件号
D-321-X
BDI部件号
20814045
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/D-321-X/p/20814045
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 2" Bore; 1" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; 3.24" Outside Diameter; 2.81" Bolt Circle Diameter; 3/4" Rod Diameter; Female Thread Rod; Stainless Steel Rod; Air Media; -25 to 250 Degree F Temperature
详细描述
Pneumatic Cylinder; Double Acting; 2" Bore; 1" Stroke; 250PSI Maximum Operating Pressure; Single Rod; Round; 3.24" Outside Diameter; 2.81" Bolt Circle Diameter; 3/4" Rod Diameter; Female Thread Rod; Stainless Steel Rod; Air Media; -25 to 250 Degree F Temperature


