DIXON VALVE
DIXON VALVE
D02
DIXON VALVE DIXON VALVE
描述
DIXON VALVE D02
External Drain Cock; 1/8" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range
制造商部件号
D02
BDI部件号
17284995
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/D02/p/17284995
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.023
Product Group - BDI
F02172
名称
Cock
关键字串
External Drain
产品明细
External Drain Cock
产品规格
1/8" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range
详细描述
External Drain Cock; 1/8" MNPT; 150 PSI at 70 Deg F Operating Pressure; Brass Material; -65 To 250 Deg F Temperature Range


