DIXON VALVE
DIXON VALVE
DC906
DIXON VALVE DIXON VALVE
描述
DIXON VALVE DC906
Coupler; 1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT
制造商部件号
DC906
BDI部件号
22587084
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/DC906/p/22587084
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.232
Product Group - BDI
F02172
名称
Coupler
产品明细
Coupler
产品规格
1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT
详细描述
Coupler; 1/2" Size; Semi-Automatic; 150 CFM at 100 PSI Flow; 300 PSI Pressure Rating; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPT


