https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136496-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MzF8aW1hZ2UvanBlZ3xhRFZoTDJnME1pOHhNREUwTVRrMU16ZzFNVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZME9UWmZNekF3V0RNd01DNXFjR2N8YTYzMDlmNzQ2YWUzNWVmZjQ1NDRiNjIyYjU1NTBkNzlmN2UyMjA4MmFmOTk3OTBkMTUzNTA2YWE2ZmI0NDk2Mw
SCHUNK
SCHUNK
DPG+64-1
SCHUNK SCHUNK
描述
SCHUNK DPG+64-1
Parallel Gripper; 2-Finger; Sealed; Pneumatic; 6MM Stroke Per Jaw; 225N Closing Force; 240N Opening Force; 6BAR Nominal Pressure; 2.5 to 5BAR Maximum Pressure; IP67 IP Rating
制造商部件号
DPG+64-1
BDI部件号
25136496
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/DPG+64-1/p/25136496
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Gripper
关键字串
Parallel
产品明细
Parallel Gripper
产品规格
2-Finger; Sealed; Pneumatic; 6MM Stroke Per Jaw; 225N Closing Force; 240N Opening Force; 6BAR Nominal Pressure; 2.5 to 5BAR Maximum Pressure; IP67 IP Rating
详细描述
Parallel Gripper; 2-Finger; Sealed; Pneumatic; 6MM Stroke Per Jaw; 225N Closing Force; 240N Opening Force; 6BAR Nominal Pressure; 2.5 to 5BAR Maximum Pressure; IP67 IP Rating