https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130362-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTN8aW1hZ2UvanBlZ3xhR1JrTDJnMU1pOHhNREUwTVRrME5USTJOakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBek5qSmZNekF3V0RNd01DNXFjR2N8MTVmY2RiNzQ1MTZmYjc0ZmJjNmUyNDUwMTA4Yzc5MDRkNmE4MWRiMmE1ZThkNDYxYjY5NDUzYmZlMGEwNDMyMg
IFM EFECTOR
IFM EFECTOR
E33209
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR E33209
Adapter Tri-Clamp; 16BAR Pressure Rating; Stainless Steel Material; G1 Sealing Connection; With Leakage Port
制造商部件号
E33209
BDI部件号
25130362
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/E33209/p/25130362
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.23
Product Group - BDI
F02234
名称
Tri-Clamp
关键字串
Adapter
重量/磅
0.49935
产品明细
Adapter Tri-Clamp
产品规格
16BAR Pressure Rating; Stainless Steel Material; G1 Sealing Connection; With Leakage Port
详细描述
Adapter Tri-Clamp; 16BAR Pressure Rating; Stainless Steel Material; G1 Sealing Connection; With Leakage Port