https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165624-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Nzh8aW1hZ2UvanBlZ3xhREJqTDJneE1DOHhNREk1TlRBeU56QTBNREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk1qUmZNekF3ZURNd01DNXFjR2N8Mzk1OWI5OGQwM2IyNTM4MGQ5ZTA5NWVlMjJhNTQ5MmVkMWU4MmRjMzRmNDQ5MjNmZDJmMWE3NmI4MDRiMTM4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165624-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Nzh8aW1hZ2UvanBlZ3xhREJqTDJneE1DOHhNREk1TlRBeU56QTBNREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk1qUmZNekF3ZURNd01DNXFjR2N8Mzk1OWI5OGQwM2IyNTM4MGQ5ZTA5NWVlMjJhNTQ5MmVkMWU4MmRjMzRmNDQ5MjNmZDJmMWE3NmI4MDRiMTM4Yw
END ARMATUREN
END ARMATUREN
EA300125
END ARMATUREN END ARMATUREN
描述
END ARMATUREN EA300125
Y-Strainer; 1" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.25MM Fine Mesh
制造商部件号
EA300125
BDI部件号
25165624
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/EA300125/p/25165624
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Y-Strainer
重量/磅
1.34482
产品明细
Y-Strainer
产品规格
1" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.25MM Fine Mesh
详细描述
Y-Strainer; 1" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.25MM Fine Mesh

