PIAB MATERIAL HAND.
PIAB MATERIAL HAND.
FP300-45
PIAB MATERIAL HAND. PIAB MATERIAL HAND.
描述
PIAB MATERIAL HAND. FP300-45
Suction Cup; 300MM Polyurethane Vacuum Cup; Number of Bellows 0; Fitting Type No Fitting; Color White
制造商部件号
FP300-45
BDI部件号
21432335
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/FP300-45/p/21432335
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.07
Product Group - BDI
F02234
名称
Cup
关键字串
Suction
产品明细
Suction Cup
产品规格
Suction Cup; 300MM Polyurethane Vacuum Cup; Number of Bellows 0; Fitting Type No Fitting; Color White
详细描述
Suction Cup; 300MM Polyurethane Vacuum Cup; Number of Bellows 0; Fitting Type No Fitting; Color White
