https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988581-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMnxpbWFnZS9qcGVnfGFHRm1MMmcyTWk4eE1EYzJPRE16TVRnd01EWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxT0RGZk16QXdlRE13TUM1cWNHY3xkZjViNWY0MTNiNGRjMjM3OWM2NDgyMzhiOTE2OGZhOTYxYzM3ZDgwNDZjNzc4Yzg3NjA3YzllY2U0OWNhOGZj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988581-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMnxpbWFnZS9qcGVnfGFHRm1MMmcyTWk4eE1EYzJPRE16TVRnd01EWXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxT0RGZk16QXdlRE13TUM1cWNHY3xkZjViNWY0MTNiNGRjMjM3OWM2NDgyMzhiOTE2OGZhOTYxYzM3ZDgwNDZjNzc4Yzg3NjA3YzllY2U0OWNhOGZj
DYNAMIC FLUID COMP
DYNAMIC FLUID COMP
GP-F20-10-P-C
DYNAMIC FLUID COMP DYNAMIC FLUID COMP
描述
DYNAMIC FLUID COMP GP-F20-10-P-C
Gear Pump; 3650PSI; 2000RPM Rated Speed; 3600RPM Maximum Speed; High Pressure Aluminum; 2-Bolt Mounting Flange SAE A; 5/8" Standard Drive Shaft; Clockwise Rotation
制造商部件号
GP-F20-10-P-C
BDI部件号
24988581
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/GP-F20-10-P-C/p/24988581
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02272
名称
Pump
关键字串
Gear
产品明细
Gear Pump
产品规格
3650PSI; 2000RPM Rated Speed; 3600RPM Maximum Speed; High Pressure Aluminum; 2-Bolt Mounting Flange SAE A; 5/8" Standard Drive Shaft; Clockwise Rotation
详细描述
Gear Pump; 3650PSI; 2000RPM Rated Speed; 3600RPM Maximum Speed; High Pressure Aluminum; 2-Bolt Mounting Flange SAE A; 5/8" Standard Drive Shaft; Clockwise Rotation
