https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165622-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NjN8aW1hZ2UvanBlZ3xhR1kzTDJnM05TOHhNREk1TlRBeU5qRTRPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk1qSmZNekF3ZURNd01DNXFjR2N8OTgwNmYzNDdlYjc3ODBhZjg1NTljZjY1ODA4N2MwZmE0Mjc0ZmQ3ZDc3NjI0YWZmNDk0N2YyYmE4ZWJlYmUxZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165622-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NjN8aW1hZ2UvanBlZ3xhR1kzTDJnM05TOHhNREk1TlRBeU5qRTRPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk1qSmZNekF3ZURNd01DNXFjR2N8OTgwNmYzNDdlYjc3ODBhZjg1NTljZjY1ODA4N2MwZmE0Mjc0ZmQ3ZDc3NjI0YWZmNDk0N2YyYmE4ZWJlYmUxZg
END ARMATUREN
END ARMATUREN
GS300024
END ARMATUREN END ARMATUREN
描述
END ARMATUREN GS300024
Pipe Strainer; 3/4" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.6MM Mesh; 80MM Length
制造商部件号
GS300024
BDI部件号
25165622
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/GS300024/p/25165622
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Strainer
关键字串
Pipe
重量/磅
0.83776
产品明细
Pipe Strainer
产品规格
3/4" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.6MM Mesh; 80MM Length
详细描述
Pipe Strainer; 3/4" Female Connection; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Screen 1.4301; 0.6MM Mesh; 80MM Length

