BDI APPROVED FL POWR
BDI APPROVED FL POWR
KJ2016-01
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
EBC Air 净化器 KJ2016-01 ; 空气净化装置/空气净化器
Air Purifier; 436MM X 400MM X 200MM Dimension; 60KW Motor Power; 220VAC Voltage; 235.6 Cu M/Hr Rated Air Volume; 40.6 to 57.1dB Noise level; 10 X 30 Sq M Applicable Area; 235.6 Cu M/Hr CADR Particulate Matter; 42.7 Cu M/Hr CADR Formaldehyde
制造商部件号
KJ2016-01
BDI部件号
23948347
详情
497.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/KJ2016-01/p/23948347
单价(不含税)
¥497.00 / 套
¥1,525.00 / 套 BDIExpress
¥1,525.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10
Product Group - BDI
F02170
名称
Purifier
关键字串
Air
重量/磅
22.0462
产品明细
Air Purifier
产品规格
436MM X 400MM X 200MM Dimension; 60KW Motor Power; 220VAC Voltage; 235.6 Cu M/Hr Rated Air Volume; 40.6 to 57.1dB Noise level; 10 X 30 Sq M Applicable Area; 235.6 Cu M/Hr CADR Particulate Matter; 42.7 Cu M/Hr CADR Formaldehyde
详细描述
Air Purifier; 436MM X 400MM X 200MM Dimension; 60KW Motor Power; 220VAC Voltage; 235.6 Cu M/Hr Rated Air Volume; 40.6 to 57.1dB Noise level; 10 X 30 Sq M Applicable Area; 235.6 Cu M/Hr CADR Particulate Matter; 42.7 Cu M/Hr CADR Formaldehyde