https://www.bdiexpress.com/medias/INDXXXXXXXXX-26029655-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDV8aW1hZ2UvanBlZ3xhRGc0TDJoaU5DOHhNRE0yTXpJMk9ETXdNRGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNall3TWprMk5UVmZNekF3ZURNd01DNXFjR2N8MDc0YWM5ZTEzMjZmNDE5M2Q4MDEwZjQ1OWYwNTY5ZWRkZTBlYjg4NzQxYWFhNmJlYzI4NmM3ODc4ZTA5YmU3Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26029655-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDV8aW1hZ2UvanBlZ3xhRGc0TDJoaU5DOHhNRE0yTXpJMk9ETXdNRGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNall3TWprMk5UVmZNekF3ZURNd01DNXFjR2N8MDc0YWM5ZTEzMjZmNDE5M2Q4MDEwZjQ1OWYwNTY5ZWRkZTBlYjg4NzQxYWFhNmJlYzI4NmM3ODc4ZTA5YmU3Yg
SMC
SMC
LEFS25NZH-300
SMC SMC
描述
SMC LEFS25NZH-300 ; 气动元件/电动执行器
Electric Actuator; 25MM Size; 300MM Stroke; Motorless; 20MM Lead Screw; Type Z Inline Motor Mounting; Standard Seal Band Stopper; Housing Bottom Positioning Pin Hole; Basic Type; Ball Screw Drive
制造商部件号
SMC LEFS25NZH-300
BDI部件号
26029655
详情
2773.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEFS25NZH-300/p/26029655
单价(不含税)
¥2,773.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
25MM Size; 300MM Stroke; Motorless; 20MM Lead Screw; Type Z Inline Motor Mounting; Standard Seal Band Stopper; Housing Bottom Positioning Pin Hole; Basic Type; Ball Screw Drive
详细描述
Electric Actuator; 25MM Size; 300MM Stroke; Motorless; 20MM Lead Screw; Type Z Inline Motor Mounting; Standard Seal Band Stopper; Housing Bottom Positioning Pin Hole; Basic Type; Ball Screw Drive

