https://www.bdiexpress.com/medias/INDXXXXXXXXX-26402978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODF8aW1hZ2UvanBlZ3xhR05qTDJneVppOHhNRE0yTkRBek16UTVPVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalkwTURJNU56aGZNekF3ZURNd01DNXFjR2N8YWEzMzc4ZWZkOTY1NjFmYmI3NjhjOTVjM2YwODcxNGJmOTkzZjA2MTZhNDZiZWMwMGI3MTlkNWJmNmJiYjk2Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26402978-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODF8aW1hZ2UvanBlZ3xhR05qTDJneVppOHhNRE0yTkRBek16UTVPVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalkwTURJNU56aGZNekF3ZURNd01DNXFjR2N8YWEzMzc4ZWZkOTY1NjFmYmI3NjhjOTVjM2YwODcxNGJmOTkzZjA2MTZhNDZiZWMwMGI3MTlkNWJmNmJiYjk2Yw
SMC
SMC
LEFS32B-300-R5C6171
SMC SMC
描述
SMC LEFS32B-300-R5C6171 ; 气动元件/气缸
Electric Actuator; 25MM Size; 300MM Stroke; 24VDC Stepper Motor; 6MM Lead Screw; Inline Motor Mounting; Without Motor Lock; 5M Robotic Flexible Cable; PNP/Parallel Input Type Controller; Screw Controller Mounting; Slider Type; 1.5M Standard Cable
制造商部件号
SMC LEFS32B-300-R5C6171
BDI部件号
26402980
详情
4576.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEFS32B-300-R5C6171/p/26402980
单价(不含税)
¥4,576.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
25MM Size; 300MM Stroke; 24VDC Stepper Motor; 6MM Lead Screw; Inline Motor Mounting; Without Motor Lock; 5M Robotic Flexible Cable; PNP/Parallel Input Type Controller; Screw Controller Mounting; Slider Type; 1.5M Standard Cable
详细描述
Electric Actuator; 25MM Size; 300MM Stroke; 24VDC Stepper Motor; 6MM Lead Screw; Inline Motor Mounting; Without Motor Lock; 5M Robotic Flexible Cable; PNP/Parallel Input Type Controller; Screw Controller Mounting; Slider Type; 1.5M Standard Cable
