https://www.bdiexpress.com/medias/INDXXXXXXXXX-26307545-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDJ8aW1hZ2UvanBlZ3xhR0U1TDJobU1pOHhNRE0yTkRjek1URXlPVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNall6TURjMU5EVmZNekF3ZURNd01DNXFjR2N8MGM0Mzk4ODc2NzMxMmRhNTk1ZDJkZTBhZDE1MWE0NzE3MDU3ZmMwYzg1M2E4MzA3NDI1ZmVjZDEyMTMzMTUxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26307545-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDJ8aW1hZ2UvanBlZ3xhR0U1TDJobU1pOHhNRE0yTkRjek1URXlPVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNall6TURjMU5EVmZNekF3ZURNd01DNXFjR2N8MGM0Mzk4ODc2NzMxMmRhNTk1ZDJkZTBhZDE1MWE0NzE3MDU3ZmMwYzg1M2E4MzA3NDI1ZmVjZDEyMTMzMTUxOQ
SMC
SMC
LEFS32T7A-300C-R2B21
SMC SMC
描述
SMC LEFS32T7A-300C-R2B21 ; 气动元件/电动执行器
Electric Actuator; 7MM Size; 300MM Stroke; 16MM Lead Screw; Basic Type Accuracy; 200W Output Encoder Absolute AC Servo Motor; Inline Motor Mounting Position; Housing B Bottom Positioning Pin Hole; 1.5MM I/O Cable Length; Ball Screw Drive
制造商部件号
SMC LEFS32T7A-300C-R2B21
BDI部件号
26307545
详情
8949.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEFS32T7A-300C-R2B21/p/26307545
单价(不含税)
¥8,949.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
7MM Size; 300MM Stroke; 16MM Lead Screw; Basic Type Accuracy; 200W Output Encoder Absolute AC Servo Motor; Inline Motor Mounting Position; Housing B Bottom Positioning Pin Hole; 1.5MM I/O Cable Length; Ball Screw Drive
详细描述
Electric Actuator; 7MM Size; 300MM Stroke; 16MM Lead Screw; Basic Type Accuracy; 200W Output Encoder Absolute AC Servo Motor; Inline Motor Mounting Position; Housing B Bottom Positioning Pin Hole; 1.5MM I/O Cable Length; Ball Screw Drive

