https://www.bdiexpress.com/medias/INDXXXXXXXXX-26354028-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhR1U0TDJoak5pOHhNRE0yTXpnMk1UUXpORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNall6TlRRd01qaGZNekF3ZURNd01DNXFjR2N8MTcwZjdhZmZmMDY0N2RlNTViOWQzNTQzNjAzMTFjZGJkNTBkZGI1Y2FhMTRhZWY4MzA3MjVjNWU2NjQ5YjJiMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26354028-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhR1U0TDJoak5pOHhNRE0yTXpnMk1UUXpORE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNall6TlRRd01qaGZNekF3ZURNd01DNXFjR2N8MTcwZjdhZmZmMDY0N2RlNTViOWQzNTQzNjAzMTFjZGJkNTBkZGI1Y2FhMTRhZWY4MzA3MjVjNWU2NjQ5YjJiMw
SMC
SMC
LEY25LNZB-300
SMC SMC
描述
SMC LEY25LNZB-300 ; 气动元件/电动执行器
Electric Actuator; 25MM Size; 300MM Stroke; 6MM Lead Screw; 24VDC Step Motor; Type Z Left Side Parallel Motor Mounting; Female Rod End; 20M Actuator Cable Length; Rod Type; End Tapped/Body Bottom Tapped Mounting
制造商部件号
SMC LEY25LNZB-300
BDI部件号
26354028
详情
2383.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEY25LNZB-300/p/26354028
单价(不含税)
¥2,383.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
25MM Size; 300MM Stroke; 6MM Lead Screw; 24VDC Step Motor; Type Z Left Side Parallel Motor Mounting; Female Rod End; 20M Actuator Cable Length; Rod Type; End Tapped/Body Bottom Tapped Mounting
详细描述
Electric Actuator; 25MM Size; 300MM Stroke; 6MM Lead Screw; 24VDC Step Motor; Type Z Left Side Parallel Motor Mounting; Female Rod End; 20M Actuator Cable Length; Rod Type; End Tapped/Body Bottom Tapped Mounting

