https://www.bdiexpress.com/medias/INDXXXXXXXXX-26404807-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTV8aW1hZ2UvanBlZ3xhRGhpTDJobVl5OHhNRE0yTkRFd09UUXlNall5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalkwTURRNE1EZGZNekF3ZURNd01DNXFjR2N8Yjc1ZDIwMTZlYWUwMWM5NzIyYjFhNjBkOGQxMDdiZTdjMGYwNmJmZTMzNjU0NThiNzdiOTZhZTU0MGMzZjE4Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26404807-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTV8aW1hZ2UvanBlZ3xhRGhpTDJobVl5OHhNRE0yTkRFd09UUXlNall5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalkwTURRNE1EZGZNekF3ZURNd01DNXFjR2N8Yjc1ZDIwMTZlYWUwMWM5NzIyYjFhNjBkOGQxMDdiZTdjMGYwNmJmZTMzNjU0NThiNzdiOTZhZTU0MGMzZjE4Mw
SMC
SMC
LEY32C-300B-S5C6173
SMC SMC
描述
SMC LEY32C-300B-S5C6173 ; 自动化产品/电缸
Electric Actuator; 32MM Size; 300MM Stroke; 24VDC Stepper Motor; 4MM Lead Screw; Top Motor Mounting; Rod Type; Female Thread Rod End; Both Ends Tapped Mounting; Screw Mounting; 5M Actuator Cable Length
制造商部件号
SMC LEY32C-300B-S5C6173
BDI部件号
26404807
详情
5380.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEY32C-300B-S5C6173/p/26404807
单价(不含税)
¥5,380.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
32MM Size; 300MM Stroke; 24VDC Stepper Motor; 4MM Lead Screw; Top Motor Mounting; Rod Type; Female Thread Rod End; Both Ends Tapped Mounting; Screw Mounting; 5M Actuator Cable Length
详细描述
Electric Actuator; 32MM Size; 300MM Stroke; 24VDC Stepper Motor; 4MM Lead Screw; Top Motor Mounting; Rod Type; Female Thread Rod End; Both Ends Tapped Mounting; Screw Mounting; 5M Actuator Cable Length

