https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286261-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTZ8aW1hZ2UvanBlZ3xhRFEzTDJoa055OHhNRE0yTkRNMk1UQTBPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNall5T0RZeU5qRmZNekF3ZURNd01DNXFjR2N8YTk0ZmI5OTQzZTJkOTEyODUzZGEwNTZjMzU2YmE0NjNlZTQ3YWQzYjJlZmM4NzA1MWYwZmYwN2ZhZjU3MmM1Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286261-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxOTZ8aW1hZ2UvanBlZ3xhRFEzTDJoa055OHhNRE0yTkRNMk1UQTBPREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNall5T0RZeU5qRmZNekF3ZURNd01DNXFjR2N8YTk0ZmI5OTQzZTJkOTEyODUzZGEwNTZjMzU2YmE0NjNlZTQ3YWQzYjJlZmM4NzA1MWYwZmYwN2ZhZjU3MmM1Zg
SMC
SMC
LEY32DNZA-300M
SMC SMC
描述
SMC LEY32DNZA-300M ; 气动元件/电动执行器
Electric Actuator; 32MM Size; 300MM Stroke; Motorless; 16MM/32MM Lead Screw; Type Z Inline Motor Mounting; Rod Type; Male Thread Rod End; With 1 Rod End Nut; Ends Tapped/Body Bottom Tapped Mounting
制造商部件号
SMC LEY32DNZA-300M
BDI部件号
26286261
详情
2810.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEY32DNZA-300M/p/26286261
单价(不含税)
¥2,810.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
32MM Size; 300MM Stroke; Motorless; 16MM/32MM Lead Screw; Type Z Inline Motor Mounting; Rod Type; Male Thread Rod End; With 1 Rod End Nut; Ends Tapped/Body Bottom Tapped Mounting
详细描述
Electric Actuator; 32MM Size; 300MM Stroke; Motorless; 16MM/32MM Lead Screw; Type Z Inline Motor Mounting; Rod Type; Male Thread Rod End; With 1 Rod End Nut; Ends Tapped/Body Bottom Tapped Mounting

