https://www.bdiexpress.com/medias/INDXXXXXXXXX-25848205-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhR0kzTDJnM05pOHhNRE0yTkRVeU1ETXdNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TkRneU1EVmZNekF3ZURNd01DNXFjR2N8NDlkZjRlZTYwNjg1NDY2MmJmMzk0ZGU4OGRjODcyMzliMTQ1ZTFjYWZlNjlkZWE2ZDRhNjY0NWVjY2U3YWI2NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25848205-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDd8aW1hZ2UvanBlZ3xhR0kzTDJnM05pOHhNRE0yTkRVeU1ETXdNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TkRneU1EVmZNekF3ZURNd01DNXFjR2N8NDlkZjRlZTYwNjg1NDY2MmJmMzk0ZGU4OGRjODcyMzliMTQ1ZTFjYWZlNjlkZWE2ZDRhNjY0NWVjY2U3YWI2NQ
SMC
SMC
LEY32RS3C-200-S2A21
SMC SMC
描述
SMC LEY32RS3C-200-S2A21 ; 气动元件/电动执行器
Electric Actuator; 32MM Size; 200MM Stroke; 4/5MM Lead Screw; Right Side Parallel Motor Mounting; Female Thread Rod End; 200W AC Servo Motor; Rod Type; Ends Tapped Mounting; 2M Cable Length; 1.5M I/O Connector
制造商部件号
SMC LEY32RS3C-200-S2A21
BDI部件号
25848205
详情
6537.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEY32RS3C-200-S2A21/p/25848205
单价(不含税)
¥6,537.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
32MM Size; 200MM Stroke; 4/5MM Lead Screw; Right Side Parallel Motor Mounting; Female Thread Rod End; 200W AC Servo Motor; Rod Type; Ends Tapped Mounting; 2M Cable Length; 1.5M I/O Connector
详细描述
Electric Actuator; 32MM Size; 200MM Stroke; 4/5MM Lead Screw; Right Side Parallel Motor Mounting; Female Thread Rod End; 200W AC Servo Motor; Rod Type; Ends Tapped Mounting; 2M Cable Length; 1.5M I/O Connector

