https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1EzTDJnMU5pOHhNRE0yTkRReU1EQXpNRFE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFMU56bGZNekF3ZURNd01DNXFjR2N8MTJhMWRlN2UyY2ZjZDc4NjAzMTY4NTZiNzIzNmYzZDQ1YjMyYjkzMTlhODkyNTEwMDVjOTRiNDgwYzJhODljYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25851579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDJ8aW1hZ2UvanBlZ3xhR1EzTDJnMU5pOHhNRE0yTkRReU1EQXpNRFE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0TlRFMU56bGZNekF3ZURNd01DNXFjR2N8MTJhMWRlN2UyY2ZjZDc4NjAzMTY4NTZiNzIzNmYzZDQ1YjMyYjkzMTlhODkyNTEwMDVjOTRiNDgwYzJhODljYw
SMC
SMC
LEY63NZB-300M
SMC SMC
描述
SMC LEY63NZB-300M ; 气动元件/电动执行器
Electric Actuator; 63MM Size; 300MM Stroke; 10MM Lead Screw; Top Motor Mounting; Male Thread Rod End; Rod Type; Motorless; Ends Tapped/Body Bottom Tapped
制造商部件号
SMC LEY63NZB-300M
BDI部件号
25851579
详情
5797.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/LEY63NZB-300M/p/25851579
单价(不含税)
¥5,797.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Actuator
关键字串
Electric
产品明细
Electric Actuator
产品规格
63MM Size; 300MM Stroke; 10MM Lead Screw; Top Motor Mounting; Male Thread Rod End; Rod Type; Motorless; Ends Tapped/Body Bottom Tapped
详细描述
Electric Actuator; 63MM Size; 300MM Stroke; 10MM Lead Screw; Top Motor Mounting; Male Thread Rod End; Rod Type; Motorless; Ends Tapped/Body Bottom Tapped

