https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
EBCAIR
EBCAIR
M600-4000
EBCAIR EBCAIR
描述
EBCAIR M600-4000 ; 空气净化装置/空气净化器
Air Purifier; 660MM X 600MM X 1555MM Dimension; 1350KW Motor Power; 220VAC Voltage; 4000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; F9 Purification level
制造商部件号
M600-4000
BDI部件号
25817047
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/M600-4000/p/25817047
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
76
Product Group - BDI
F02170
名称
Purifier
关键字串
Air
重量/磅
167.55112
产品明细
Air Purifier
产品规格
660MM X 600MM X 1555MM Dimension; 1350KW Motor Power; 220VAC Voltage; 4000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; F9 Purification level
详细描述
Air Purifier; 660MM X 600MM X 1555MM Dimension; 1350KW Motor Power; 220VAC Voltage; 4000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; F9 Purification level

