https://www.bdiexpress.com/medias/INDXXXXXXXXX-20752935-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODd8aW1hZ2UvanBlZ3xhRGcxTDJnM05pODVPREkxTkRrME1EY3pNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRGMxTWprek5WOHpNREI0TXpBd0xtcHdad3xiMDQxODFiZTNiZmVhYTY4OTk4OWJjMTZmMGNlODhjNGNhOTkyNGY1MzQ2ZWJiNGVlYmJkNmMzODY2OGQ4MGFm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20752935-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODd8aW1hZ2UvanBlZ3xhRGcxTDJnM05pODVPREkxTkRrME1EY3pNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRGMxTWprek5WOHpNREI0TXpBd0xtcHdad3xiMDQxODFiZTNiZmVhYTY4OTk4OWJjMTZmMGNlODhjNGNhOTkyNGY1MzQ2ZWJiNGVlYmJkNmMzODY2OGQ4MGFm
ACE CONTROLS
ACE CONTROLS
MC 75 M-3
ACE CONTROLS ACE CONTROLS
描述
ACE CONTROLS MC 75 M-3
Shock Absorber; 0.4" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 75LB; Self-Compensating; Threaded Body; 6-80LB Weight
制造商部件号
MC 75 M-3
BDI部件号
15013693
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MC-75-M-3/p/15013693
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.041
Product Group - BDI
F02234
名称
Absorber
关键字串
Shock
产品明细
Shock Absorber
产品规格
Shock Absorber; 0.4" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 75LB; Self-Compensating; Threaded Body; 6-80LB Weight
详细描述
Shock Absorber; 0.4" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 75LB; Self-Compensating; Threaded Body; 6-80LB Weight

