对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MFD08E02HL https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098650-300X300.jpg?context=bWFzdGVyfHJvb3R8NjU1NXxpbWFnZS9qcGVnfGFHWXhMMmhpWlM4eE1EQTNOalkwTlRnNE16a3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGcyTlRCZk16QXdXRE13TUM1cWNHY3w4MjQ5YWJhZGUzYjBiMmZiN2I1YmViMTVjMzY4NGE5NDY2MjU5ZGMwMjRlMjcyMDQyN2RhMjZjMTZiNGExNmE3
25099153 液压 

GIMATIC GIMATIC

MFD08E02HL

描述

GIMATIC MFD08E02HL

Expansion Gripper; 8MM Size; M3 Side Feeding; M5 Through Hole; 4.5/8 Bar; Silicone Material; 10.5MM Width; 60.7MM Height

制造商部件号

MFD08E02HL

BDI部件号
25099153

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GIMATIC
最低订购量
重量 / Kilogram
0.1
Product Group - BDI
A00
名称
Gripper
关键字串
Expansion
产品明细
Expansion Gripper
产品规格
8MM Size; M3 Side Feeding; M5 Through Hole; 4.5/8 Bar; Silicone Material; 10.5MM Width; 60.7MM Height
详细描述
Expansion Gripper; 8MM Size; M3 Side Feeding; M5 Through Hole; 4.5/8 Bar; Silicone Material; 10.5MM Width; 60.7MM Height