https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114650-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhRGswTDJobVlpOHhNRFF4T0RZMU1ERTFNams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRMk5UQmZNekF3ZURNd01DNXFjR2N8NjVkOTExZmNiNDM0NzJhNGIyNGQwYjY5OTFkMWMwMTA3ZTQyN2UxZmE0ZGEzYTZjNDliMzY0Y2E1YTMxMzc5OA
BIMBA
BIMBA
MRS-091-DZ
BIMBA BIMBA
描述
BIMBA MRS-091-DZ
Pneumatic Cylinder; 1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Air Return; With Magnetic Reed Switch; Front Nose Mounting; Rubber Bumper; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape; Heavy Duty Switch Track
制造商部件号
MRS-091-DZ
BDI部件号
25148214
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MRS-091-DZ/p/25148214
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Air Return; With Magnetic Reed Switch; Front Nose Mounting; Rubber Bumper; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape; Heavy Duty Switch Track
详细描述
Pneumatic Cylinder; 1-1/16" Bore; 1" Stroke; Double Acting; Single Rod; Air Return; With Magnetic Reed Switch; Front Nose Mounting; Rubber Bumper; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape; Heavy Duty Switch Track