https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107645-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhRFpoTDJnM01TOHhNREEzTmpVek16YzFNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMk5EVmZNekF3V0RNd01DNXFjR2N8YjI0NWNmOGNlN2M4YWZhZDg5M2NlNmIxMTk1Yzk1OWNlZmQ2NjgxMzFiYTk0NGJmNWU0NmUwMDQ5Y2QzZDdjYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107645-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MzV8aW1hZ2UvanBlZ3xhRFpoTDJnM01TOHhNREEzTmpVek16YzFNVGd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMk5EVmZNekF3V0RNd01DNXFjR2N8YjI0NWNmOGNlN2M4YWZhZDg5M2NlNmIxMTk1Yzk1OWNlZmQ2NjgxMzFiYTk0NGJmNWU0NmUwMDQ5Y2QzZDdjYg
SMC
SMC
MY1B25-300AZ
SMC SMC
描述
SMC MY1B25-300AZ ; 气动元件/气缸
Rodless Cylinder; Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With Built-In Magnet; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type
制造商部件号
SMC MY1B25-300AZ
BDI部件号
25107645
详情
1717.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MY1B25-300AZ/p/25107645
单价(不含税)
¥1,717.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Rodless
产品明细
Rodless Cylinder
产品规格
Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With Built-In Magnet; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type
详细描述
Rodless Cylinder; Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With Built-In Magnet; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type

