https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153159-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhRGc0TDJnNE1DOHhNREUwTVRnMk1UTTRNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNeE5UbGZNekF3V0RNd01DNXFjR2N8ZWM5NDRkYWE5NTkzNTJjYzFlY2VjNjQwYzY0ODZlYWViMWU2MzA5MjBiMmM4NmQ4NjVhOTgyNjhmYjk0ZDExOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153159-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzB8aW1hZ2UvanBlZ3xhRGc0TDJnNE1DOHhNREUwTVRnMk1UTTRNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNeE5UbGZNekF3V0RNd01DNXFjR2N8ZWM5NDRkYWE5NTkzNTJjYzFlY2VjNjQwYzY0ODZlYWViMWU2MzA5MjBiMmM4NmQ4NjVhOTgyNjhmYjk0ZDExOA
SMC
SMC
MY1B25G-300LZ-M9NL
SMC SMC
描述
SMC MY1B25G-300LZ-M9NL ; 气动元件/气缸
Rodless Cylinder; Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Low Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
制造商部件号
SMC MY1B25G-300LZ-M9NL
BDI部件号
25153159
详情
2227.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MY1B25G-300LZ-M9NL/p/25153159
单价(不含税)
¥2,227.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Rodless
产品明细
Rodless Cylinder
产品规格
Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Low Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
详细描述
Rodless Cylinder; Mechanically Jointed; 25MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Low Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type

