https://www.bdiexpress.com/medias/INDXXXXXXXXX-25882057-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3NHxpbWFnZS9qcGVnfGFEVmlMMmhsWkM4eE1ETTJNelEzTVRJd01ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVTRPREl3TlRkZk16QXdlRE13TUM1cWNHY3wxMzcyZTk5Y2EzZGRjOTQ0ZmZhMGU5ZmMzYTE1OTMzNmRkYjBhZTcwYmQxNDhkZGYzNjIyNzZkYjExYjRhMzY4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25882057-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3NHxpbWFnZS9qcGVnfGFEVmlMMmhsWkM4eE1ETTJNelEzTVRJd01ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVTRPREl3TlRkZk16QXdlRE13TUM1cWNHY3wxMzcyZTk5Y2EzZGRjOTQ0ZmZhMGU5ZmMzYTE1OTMzNmRkYjBhZTcwYmQxNDhkZGYzNjIyNzZkYjExYjRhMzY4
SMC
SMC
MY1B40G-3000HZ-M9BWLS
SMC SMC
描述
SMC MY1B40G-3000HZ-M9BWLS ; 气动元件/气缸
Rodless Cylinder; Mechanically Jointed; 40MM Bore; 3000MM Stroke; Double Acting; With 1 Auto Switch; High Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
制造商部件号
SMC MY1B40G-3000HZ-M9BWLS
BDI部件号
25882057
详情
6062.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MY1B40G-3000HZ-M9BWLS/p/25882057
单价(不含税)
¥6,062.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Rodless
产品明细
Rodless Cylinder
产品规格
Mechanically Jointed; 40MM Bore; 3000MM Stroke; Double Acting; With 1 Auto Switch; High Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
详细描述
Rodless Cylinder; Mechanically Jointed; 40MM Bore; 3000MM Stroke; Double Acting; With 1 Auto Switch; High Load Shock Absorber; Adjustment Bolt; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type

