https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzh8aW1hZ2UvanBlZ3xhR0ZtTDJoaE1pOHhNREk1TnpJNE5qZzROVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZME1UQmZNekF3ZURNd01DNXFjR2N8NTUxYTc4OGM1YThiOTNjOWM0OTZiMWYxZjYyYzFmY2U4ODM2NzY0NDljNmMwZDRiYTA4ZGMzYjA2ODIxMmRiNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzh8aW1hZ2UvanBlZ3xhR0ZtTDJoaE1pOHhNREk1TnpJNE5qZzROVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZME1UQmZNekF3ZURNd01DNXFjR2N8NTUxYTc4OGM1YThiOTNjOWM0OTZiMWYxZjYyYzFmY2U4ODM2NzY0NDljNmMwZDRiYTA4ZGMzYjA2ODIxMmRiNg
SMC
SMC
MY1B50G-300-Y59B
SMC SMC
描述
SMC MY1B50G-300-Y59B ; 气动元件/气缸
Rodless Cylinder; Mechanically Jointed; 50MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
制造商部件号
SMC MY1B50G-300-Y59B
BDI部件号
25176410
详情
3436.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/MY1B50G-300-Y59B/p/25176410
单价(不含税)
¥3,436.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Rodless
产品明细
Rodless Cylinder
产品规格
Mechanically Jointed; 50MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type
详细描述
Rodless Cylinder; Mechanically Jointed; 50MM Bore; 300MM Stroke; Double Acting; With 2 Auto Switch; Air Cushion; Air Fluid; 0.8MPa Maximum Operating Pressure; Basic Type; Centralized Piping Type

