TIMKEN LOVEJOY
TIMKEN LOVEJOY
OIL LEVEL GAUGE 3IN WITH THERMOMETER
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY OIL LEVEL GAUGE 3IN WITH THERMOMETER
Oil Level Gauge; 3" Bolt Spacing Center; 1.34" Length; 1.77" Width; 4.25" Height; With Thermometer
制造商部件号
OIL LEVEL GAUGE 3IN WITH THERMOMETER
BDI部件号
599671
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/OIL-LEVEL-GAUGE-3IN-WITH-THERMOMETER/p/599671
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0845271017025
重量 / Kilogram
0.22
Product Group - BDI
F02234
名称
Oil Level Gauge
关键字串
Tank
产品明细
Oil Level Gauge
产品规格
3" Bolt Spacing Center; 1.34" Length; 1.77" Width; 4.25" Height
详细描述
Oil Level Gauge; 3" Bolt Spacing Center; 1.34" Length; 1.77" Width; 4.25" Height; With Thermometer