https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081797-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTl8aW1hZ2UvanBlZ3xhR1ZqTDJnM1ppOHhNREEzTmpNek5EUTFOamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFM09UZGZNekF3V0RNd01DNXFjR2N8ZDdmNGM2N2VhYzkyZGU3NWMxMjZkYWU0ODFlNGFjNmU4MjU3NGRjYWFmMDdiZTc1MDA1YTJkZmVhNmI1Y2I0Yg
DODGE
DODGE
OLF-2 SYSTEM 3PH 575V 0.02-.2GPM; 435589
DODGE DODGE
描述
DODGE OLF-2 SYSTEM 3PH 575V 0.02-.2GPM; 435589
Oil Level and Filtration System; 575VAC Voltage; 3 Phase; 0.02-0.2 GPM; 26" Height; 1/2" NPT Drain; 1" NPT; Level Gauge; Output Pressure Gauge
制造商部件号
OLF-2 SYSTEM 3PH 575V 0.02-.2GPM; 435589
BDI部件号
25081797
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/OLF-2-SYSTEM-3PH-575V-0-02--2GPM;-435589/p/25081797
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0782477715938
重量 / Kilogram
43.091
Product Group - BDI
F02196
名称
System
关键字串
Oil Level and Filtration
产品明细
Oil Level and Filtration System
产品规格
575VAC Voltage; 3 Phase; 0.02-0.2 GPM; 26" Height; 1/2" NPT Drain; 1" NPT; Level Gauge; Output Pressure Gauge
详细描述
Oil Level and Filtration System; 575VAC Voltage; 3 Phase; 0.02-0.2 GPM; 26" Height; 1/2" NPT Drain; 1" NPT; Level Gauge; Output Pressure Gauge