对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

P032358-016-340 https://www.bdiexpress.com/medias/P032358-016-340-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MnxpbWFnZS9qcGVnfGFESTJMMmhpWkM4eE1EYzNNRGt6TmpVNU5EUTJNaTlRTURNeU16VTRMVEF4Tmkwek5EQmZNekF3ZURNd01DNXFjR2N8ZjBjZmVmYzhmYTUxZjI2NGU2Yzc5NWZlNGEzYWQ1ZDlkNjUxNjBjMjNmZmQ5NmE4OTRmM2ViNjgzNjUzNmU1Nw
20099809 液压 

DONALDSON DONALDSON

P032358-016-340

描述

DONALDSON P032358-016-340

Air Filter; Ultra-Web PowerCore Filter Pack; 22.37" Length X 7.56" Width X 7.00" Height; For CPC and CPV Collectors

制造商部件号

P032358-016-340

BDI部件号
20099809

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
DONALDSON
最低订购量
重量 / Kilogram
0.045
Product Group - BDI
E02234
名称
Filter
关键字串
Air
产品明细
Air Filter
产品规格
Ultra-Web PowerCore Filter Pack; 22.37" Length X 7.56" Width X 7.00" Height; For CPC and CPV Collectors
详细描述
Air Filter; Ultra-Web PowerCore Filter Pack; 22.37" Length X 7.56" Width X 7.00" Height; For CPC and CPV Collectors