CAMOZZI
CAMOZZI
QP2A032A025
CAMOZZI CAMOZZI
描述
CAMOZZI QP2A032A025
Pneumatic Cylinder; Double Acting; 32MM Bore; 25MM Stroke; 10BAR Maximum Pressure; Single Rod; Air Fluid; Body; Feet; Trunnion Assembly; Aluminum Body; Stainless Steel Rod; NBR Seal; 0 to 80 Degree C Temperature
制造商部件号
QP2A032A025
BDI部件号
21483757
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/QP2A032A025/p/21483757
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 32MM Bore; 25MM Stroke; 10BAR Maximum Pressure; Single Rod; Air Fluid; Body; Feet; Trunnion Assembly; Aluminum Body; Stainless Steel Rod; NBR Seal; 0 to 80 Degree C Temperature
详细描述
Pneumatic Cylinder; Double Acting; 32MM Bore; 25MM Stroke; 10BAR Maximum Pressure; Single Rod; Air Fluid; Body; Feet; Trunnion Assembly; Aluminum Body; Stainless Steel Rod; NBR Seal; 0 to 80 Degree C Temperature


