https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138725-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTN8aW1hZ2UvanBlZ3xhR1JpTDJobE1DOHhNREUwTVRjNU9UWXhNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnM01qVmZNekF3V0RNd01DNXFjR2N8ZjY1NGYxOTFhY2U3NTc4YjU0YTRmN2IwNjdkZWZlYzhiMWFiMDc4ODYxNGZlMjgwODRjY2IyYmQwNmJjZmVkZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138725-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTN8aW1hZ2UvanBlZ3xhR1JpTDJobE1DOHhNREUwTVRjNU9UWXhNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnM01qVmZNekF3V0RNd01DNXFjR2N8ZjY1NGYxOTFhY2U3NTc4YjU0YTRmN2IwNjdkZWZlYzhiMWFiMDc4ODYxNGZlMjgwODRjY2IyYmQwNmJjZmVkZg
CKD PNEUMATICS
CKD PNEUMATICS
SCS2-FA-125B-300/Z
CKD PNEUMATICS CKD PNEUMATICS
描述
CKD SCS2-FA-125B-300/Z ; 气动元件/气缸
Pneumatic Cylinder; 125MM Bore; 300MM Stroke; Double Acting; Single Rod; Rc1/2 Port; Rod Side Flange Mounting; Cushion on Both Sides; Compressed Air Fluid; 1MPa Maximum Operating Pressure; Large Bore Size
制造商部件号
CKD SCS2-FA-125B-300/Z
BDI部件号
25138725
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SCS2-FA-125B-300-Z/p/25138725
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
125MM Bore; 300MM Stroke; Double Acting; Single Rod; Rc1/2 Port; Rod Side Flange Mounting; Cushion on Both Sides; Compressed Air Fluid; 1MPa Maximum Operating Pressure; Large Bore Size
详细描述
Pneumatic Cylinder; 125MM Bore; 300MM Stroke; Double Acting; Single Rod; Rc1/2 Port; Rod Side Flange Mounting; Cushion on Both Sides; Compressed Air Fluid; 1MPa Maximum Operating Pressure; Large Bore Size

