https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SFI-300MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTZ8aW1hZ2UvanBlZ3xhRE01TDJoak55OHhNVEExTlRReU1UTTFPREV4TUM5TlJsSkVWMWxZV0ZoWVdGaGZVMFpKWHpNd01FMVFYek13TUhnek1EQXVhbkJufDlmNGU0Y2E1MWRhMWM4ZTE3YjgyOTVjMzk2OTk4M2EyNGM2MWRkZDFiOGMyNzZmMTAyYmU0MTUyMjM3NmFlOTg
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SFI-300MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTZ8aW1hZ2UvanBlZ3xhRE01TDJoak55OHhNVEExTlRReU1UTTFPREV4TUM5TlJsSkVWMWxZV0ZoWVdGaGZVMFpKWHpNd01FMVFYek13TUhnek1EQXVhbkJufDlmNGU0Y2E1MWRhMWM4ZTE3YjgyOTVjMzk2OTk4M2EyNGM2MWRkZDFiOGMyNzZmMTAyYmU0MTUyMjM3NmFlOTg
DWYER INSTRUMENTS
DWYER INSTRUMENTS
SFI-300-1/2
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS SFI-300-1/2
Sight Flow Indicator; Material Construction Option Double Window | Impeller | Bronze Body; Materials Wetted ABS | Bronze | Buna-N | Fluoroelastomer | Glass | PTFE; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"; Applications Fluid Measurement and Control | Oil
制造商部件号
SFI-300-1/2
BDI部件号
28585644
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SFI-300-1-2/p/28585644
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.089
Product Group - BDI
F02234
名称
Indicator
关键字串
Sight Flow
重量/磅
2.4
产品明细
Sight Flow Indicator
产品规格
Material Construction Option Double Window | Impeller | Bronze Body; Materials Wetted ABS | Bronze | Buna-N | Fluoroelastomer | Glass | PTFE; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"
详细描述
Sight Flow Indicator; Material Construction Option Double Window | Impeller | Bronze Body; Materials Wetted ABS | Bronze | Buna-N | Fluoroelastomer | Glass | PTFE; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"; Applications Fluid Measurement and Control | Oil
