https://www.bdiexpress.com/medias/INDDWYXXXXXX-SFI-300SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDJ8aW1hZ2UvanBlZ3xhREJpTDJnMk5pOHhNVEExTlRReE1USTVPRE16TkM5SlRrUkVWMWxZV0ZoWVdGaGZVMFpKWHpNd01GTlRYek13TUhnek1EQXVhbkJufDliNDU0MWViODZkMzNmMTliMjg0YWM5Yzg1ZjEzOGNmMmMzMWQ5NzYyNTg1YjJjMTM3MWEyMzkwZTRjYmQ4ZDI
https://www.bdiexpress.com/medias/INDDWYXXXXXX-SFI-300SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDJ8aW1hZ2UvanBlZ3xhREJpTDJnMk5pOHhNVEExTlRReE1USTVPRE16TkM5SlRrUkVWMWxZV0ZoWVdGaGZVMFpKWHpNd01GTlRYek13TUhnek1EQXVhbkJufDliNDU0MWViODZkMzNmMTliMjg0YWM5Yzg1ZjEzOGNmMmMzMWQ5NzYyNTg1YjJjMTM3MWEyMzkwZTRjYmQ4ZDI
DWYER INSTRUMENTS
DWYER INSTRUMENTS
SFI-300SS-1/2
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS SFI-300SS-1/2
Sight Flow Indicator; Material Construction Option Double Window | Impeller | 316 Stainless Steel Body; Materials Wetted Buna-N | Fluoroelastomer | Glass | PTFE | Stainless Steel; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"; Applications Fluid Measurement and Control | Oil
制造商部件号
SFI-300SS-1/2
BDI部件号
28567872
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SFI-300SS-1-2/p/28567872
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.112
Product Group - BDI
F02234
名称
Indicator
关键字串
Sight Flow
重量/磅
2.45
产品明细
Sight Flow Indicator
产品规格
Material Construction Option Double Window | Impeller | 316 Stainless Steel Body; Materials Wetted Buna-N | Fluoroelastomer | Glass | PTFE | Stainless Steel; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"
详细描述
Sight Flow Indicator; Material Construction Option Double Window | Impeller | 316 Stainless Steel Body; Materials Wetted Buna-N | Fluoroelastomer | Glass | PTFE | Stainless Steel; Measurement Pressure Type Gauge; Mounting Orientation Horizontal | Vertical; Operating Temperature Max 200 Deg F; Process Connection Size 1/2 In FNPT ; Height 3.3"; Width 5.6"; Length 3.5"; Applications Fluid Measurement and Control | Oil
