SMC
SMC
SMC MGPM20-30Z
SMC SMC
描述
SMC MGPM20-30Z ; 气动元件/气缸
Pneumatic Cylinder; Guide; Double Acting; 20MM Bore; 30MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Slide Bearing; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature
制造商部件号
MGPM20-30Z
BDI部件号
17543552
详情
643.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SMC-MGPM20-30Z/p/17543552
单价(不含税)
¥643.00 / 套
BDIExpress
|
|||
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.782
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Guide; Double Acting; 20MM Bore; 30MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Slide Bearing; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature
详细描述
Pneumatic Cylinder; Guide; Double Acting; 20MM Bore; 30MM Stroke; Rc1/8 Port; 1MPa Maximum Pressure; Slide Bearing; Aluminum Alloy Body; Compact; Without Auto Switch; Rubber Cushion; -10 to 60 Degree C Operating Temperature

