https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114971-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzJ8aW1hZ2UvanBlZ3xhR1F4TDJnNU9DOHhNREEzTmpNME9UWXlPRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRNU56RmZNekF3V0RNd01DNXFjR2N8NDE0MTNiMWViYWRhNGM0NTNhNzFlYTk5YTdhMjE1YzlhZmRiZDA1ODg4NjA5NWIxMmYwYzI1YmIyZjVjODZlOQ
BDI APPROVED FL POWR
BDI APPROVED FL POWR
SS-MP1-2X2-HC-KK4
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR SS-MP1-2X2-HC-KK4
Pneumatic Cylinder; 2" Bore; 2" Stroke; Detachable Clevis Mount; Single End; Std Rod Size; Full Male Thread Rod
制造商部件号
SS-MP1-2X2-HC-KK4
BDI部件号
25114971
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SS-MP1-2X2-HC-KK4/p/25114971
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
2" Bore; 2" Stroke; Detachable Clevis Mount; Single End; Std Rod Size; Full Male Thread Rod
详细描述
Pneumatic Cylinder; 2" Bore; 2" Stroke; Detachable Clevis Mount; Single End; Std Rod Size; Full Male Thread Rod