CAMLOC FASTENERS
CAMLOC FASTENERS
SXV1080800110271
CAMLOC FASTENERS CAMLOC FASTENERS
描述
CAMLOC FASTENERS SXV1080800110271
Gas Spring; 10MM Rod Diameter; 23MM Tube Diameter; 200MM Stroke; 43396MM Extended Length; 1200N Force; Stainless Steel Material
制造商部件号
SXV1080800110271
BDI部件号
25154019
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/SXV1080800110271/p/25154019
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Spring
关键字串
Gas
产品明细
Gas Spring
产品规格
10MM Rod Diameter; 23MM Tube Diameter; 200MM Stroke; 43396MM Extended Length; 1200N Force; Stainless Steel Material
详细描述
Gas Spring; 10MM Rod Diameter; 23MM Tube Diameter; 200MM Stroke; 43396MM Extended Length; 1200N Force; Stainless Steel Material