对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

VC-7 1.64IN DIA X 1.47IN H https://www.bdiexpress.com/medias/INDXXXXXXXXX-24682629-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDF8aW1hZ2UvanBlZ3xhRFptTDJoak15ODVPRFl4TVRZNU5ERTBNVGMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORFk0TWpZeU9WOHpNREI0TXpBd0xtcHdad3xlOTIxOWJlZDllNTc0OWViOTBkMDgxNDE0OGM2MTFhOTg3ZjZjYmQ0ZmNkNDg3MmJkMzc0NDIyMmIxMGZjOWFj
24682629 液压 

VI-CAS MFG VI-CAS MFG

VC-7 1.64IN DIA X 1.47IN H

描述

VI-CAS MFG VC-7 1.64IN DIA X 1.47IN H

Vacuum Cup; Round; 1.64" Lip Diameter; 1.47" Height; Blue; 0.33" Mounting Stem; Style C

制造商部件号

VC-7 1.64IN DIA X 1.47IN H

BDI部件号
24682629

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
VI-CAS MFG
最低订购量
重量 / Kilogram
0.005
Product Group - BDI
F02234
名称
Cup
关键字串
Vacuum
产品明细
Vacuum Cup
产品规格
Vacuum Cup; Round; 1.64" Lip Diameter; 1.47" Height; Blue; 0.33" Mounting Stem; Style C
详细描述
Vacuum Cup; Round; 1.64" Lip Diameter; 1.47" Height; Blue; 0.33" Mounting Stem; Style C