DAYTON MANUFACTURING
DAYTON MANUFACTURING
22NY50
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 22NY50
Pilot Light; Raised Indicator Light; LED Lamp Type; 120VAC/DC Voltage; 1/2" Mounting Dia. Size; Nylon Body With Polycarbonate Lens and Stainless Steel Bezel; Green
制造商部件号
22NY50
BDI部件号
21495621
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E5%A0%86%E5%8F%A0%E7%81%AF/22NY50/p/21495621
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01130
名称
Light
关键字串
Pilot
产品明细
Pilot Light
产品规格
Raised Indicator Light; LED Lamp Type; 120VAC/DC Voltage; 1/2" Mounting Dia. Size; Nylon Body With Polycarbonate Lens and Stainless Steel Bezel; Green
详细描述
Pilot Light; Raised Indicator Light; LED Lamp Type; 120VAC/DC Voltage; 1/2" Mounting Dia. Size; Nylon Body With Polycarbonate Lens and Stainless Steel Bezel; Green