BDI APPROVED
BDI APPROVED
22UU04
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 22UU04
Strobe/Warning Light; 1-3/4" Diameter; 6-7/8" Height; Red/Green Housing; 110VAC Voltage; 0.08 to 0.1A Current; 10000HR Lamp Life; ABS Housing; Cylinder Polycarbonate Lens; Surface or Wall Mounting; Steady Burn Flashes per Minute; IP54; -15 to 40 Degree C Temperature
制造商部件号
22UU04
BDI部件号
21511318
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E5%A0%86%E5%8F%A0%E7%81%AF/22UU04/p/21511318
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01130
名称
Light
关键字串
Strobe/Warning
产品明细
Strobe/Warning Light
产品规格
1-3/4" Diameter; 6-7/8" Height; Red/Green Housing; 110VAC Voltage; 0.08 to 0.1A Current; 10000HR Lamp Life; ABS Housing; Cylinder Polycarbonate Lens; Surface or Wall Mounting; Steady Burn Flashes per Minute; IP54; -15 to 40 Degree C Temperature
详细描述
Strobe/Warning Light; 1-3/4" Diameter; 6-7/8" Height; Red/Green Housing; 110VAC Voltage; 0.08 to 0.1A Current; 10000HR Lamp Life; ABS Housing; Cylinder Polycarbonate Lens; Surface or Wall Mounting; Steady Burn Flashes per Minute; IP54; -15 to 40 Degree C Temperature