https://www.bdiexpress.com/medias/INDA-BXXXXXX-25183044-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMDJ8aW1hZ2UvanBlZ3xhR0ZpTDJobE9TOHhNREkxTlRjeU1UQXpOemcxTkM5SlRrUkJMVUpZV0ZoWVdGaGZNalV4T0RNd05EUmZNekF3ZURNd01DNXFjR2N8NTExN2VjZDkwN2U5MDhhYzllYzk3Zjk2YzgxMjc0MThiOTVlN2UzOTAxNzUwMjEwNTM3ODIzMTMwZjU4NTRkNA
ALLEN BRADLEY
ALLEN BRADLEY
856T-BT4
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 856T-BT4
Stack Light; LED Lamp; Red; 5200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module
制造商部件号
856T-BT4
BDI部件号
25183044
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E5%A0%86%E5%8F%A0%E7%81%AF/856T-BT4/p/25183044
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01130
名称
Light
关键字串
Stack
产品明细
Stack Light
产品规格
LED Lamp; Red; 5200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module
详细描述
Stack Light; LED Lamp; Red; 5200MCD Light Output; 24V AC/DC Voltage; 58mA Nominal Current; 70MM Diameter; Black Housing; Steady Light Module