https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152072-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3NzF8aW1hZ2UvanBlZ3xhRE14TDJnellTOHhNREUwTVRjek9UUTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJd056SmZNekF3V0RNd01DNXFjR2N8ZTI1ODMzZjhhYTkwNzVkNjg0YWNiY2EyNmI2NzdjMjBkYWQ3ZTAyODZlNTljOGU5NTE4OTBjY2Q2M2E3YzFmOQ
IDEC CORP.
IDEC CORP.
LSTD-2A
IDEC CORP. IDEC CORP.
描述
IDEC CORP. LSTD-2A
Pilot Light; 24VAC/DC Operating Voltage; 30MM Mounting Hole; TWN Series; Unibody Contact; LED Illumination; Amber Color Illumination
制造商部件号
LSTD-2A
BDI部件号
25152072
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E5%A0%86%E5%8F%A0%E7%81%AF/LSTD-2A/p/25152072
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01130
名称
Light
关键字串
Pilot
产品明细
Pilot Light
产品规格
24VAC/DC Operating Voltage; 30MM Mounting Hole; TWN Series; Unibody Contact; LED Illumination; Amber Color Illumination
详细描述
Pilot Light; 24VAC/DC Operating Voltage; 30MM Mounting Hole; TWN Series; Unibody Contact; LED Illumination; Amber Color Illumination