

SQUARE D
SQUARE D
XB4BV65
SQUARE D SQUARE D
描述
SQUARE D XB4BV65
Pilot Light; 250V Supply Voltage; Orange Plastic Len Color; 22MM Mounting Diameter; Chromium Plated Metal Bezel; Zamak Fixing Collar; BA 9s Bulb Base; NEMA 4X/13; For Push Button Switches
制造商部件号
XB4BV65
BDI部件号
27573041
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E5%A0%86%E5%8F%A0%E7%81%AF/XB4BV65/p/27573041
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.074
Product Group - BDI
L01130
名称
Light
关键字串
Pilot
重量/磅
0.16535
产品明细
Pilot Light
产品规格
250V Supply Voltage; Orange Plastic Len Color; 22MM Mounting Diameter; Chromium Plated Metal Bezel; Zamak Fixing Collar; BA 9s Bulb Base; NEMA 4X/13
详细描述
Pilot Light; 250V Supply Voltage; Orange Plastic Len Color; 22MM Mounting Diameter; Chromium Plated Metal Bezel; Zamak Fixing Collar; BA 9s Bulb Base; NEMA 4X/13; For Push Button Switches