

ENERGIZER BATTERY
ENERGIZER BATTERY
1251L
ENERGIZER BATTERY ENERGIZER BATTERY
描述
ENERGIZER BATTERY 1251L
Flashlight; 2.4VDC Voltage; LED Bulb; Polypropylene Housing; 35 Lumens; Yellow Color; IPX4 Enclosure; 203MM X 60.5MM Dimension
制造商部件号
1251L
BDI部件号
25124444
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E6%89%8B%E7%94%B5%E7%AD%92/1251L/p/25124444
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0039800120342
重量 / Kilogram
0
Product Group - BDI
L01230
名称
Flashlight
产品明细
Flashlight
产品规格
2.4VDC Voltage; LED Bulb; Polypropylene Housing; 35 Lumens; Yellow Color; IPX4 Enclosure; 203MM X 60.5MM Dimension
详细描述
Flashlight; 2.4VDC Voltage; LED Bulb; Polypropylene Housing; 35 Lumens; Yellow Color; IPX4 Enclosure; 203MM X 60.5MM Dimension