

NEBO TOOLS
NEBO TOOLS
6907
NEBO TOOLS NEBO TOOLS
描述
NEBO TOOLS 6907
Flashlight; 1000 Lumen; Rechargeable EDC With 90 Degree Rotating Swivel Head; USB Rechargeable; Anodized Aircraft-grade Aluminum; Water IPX4 and Impact-resistant; 90 Degree Swivel Head; Smart Power Control; Removable Steel Belt/Pocket Clip; Battery Charging Indicator; 3-3/4" Height; 1" Width; 1-1/8" Depth
制造商部件号
6907
BDI部件号
25178187
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E6%89%8B%E7%94%B5%E7%AD%92/6907/p/25178187
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0645397935612
重量 / Kilogram
0
Product Group - BDI
L01230
名称
Flashlight
重量/磅
0.18
产品明细
Flashlight
产品规格
1000 Lumen; Rechargeable EDC With 90 Degree Rotating Swivel Head; USB Rechargeable; Anodized Aircraft-grade Aluminum; Water IPX4 and Impact-resistant; 90 Degree Swivel Head; Smart Power Control; Removable Steel Belt/Pocket Clip; Battery Charging Indicator; 3-3/4" Height; 1" Width; 1-1/8" Depth
详细描述
Flashlight; 1000 Lumen; Rechargeable EDC With 90 Degree Rotating Swivel Head; USB Rechargeable; Anodized Aircraft-grade Aluminum; Water IPX4 and Impact-resistant; 90 Degree Swivel Head; Smart Power Control; Removable Steel Belt/Pocket Clip; Battery Charging Indicator; 3-3/4" Height; 1" Width; 1-1/8" Depth