24869237
Flashlights
STREAMLIGHT
STREAMLIGHT
88081
STREAMLIGHT STREAMLIGHT
Description
88081 RECHARGEABLE HIGH LUMEN FLASHLIGHT ; PROTAC HL 5-X USB 18650 BOX 6/PAK
Flashlight; ProTac High Lumen 5-X USB; 18650 USB Battery; Dual USB Cord and Wrist Lanyard; TEN-TAP Programming; High/Low/Strobe Mode; Durable Aluminum; IPX4 Waterproof
Part #
88081
BDI #
24869237

Details
159.2689
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Lighting/Flashlights/88081/p/24869237
Your Price
$ 159.27 / each
$ 206.47 / each BDIExpress
$ 206.47 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
3.687
EAN
0080926880818
Product Group - BDI
L01230
Noun
Flashlight
Manufacturer URL
https://www.streamlight.com
Weight / LBS
1.4
Product Detail
Flashlight
Product Specification
ProTac High Lumen 5-X USB; 18650 USB Battery; Dual USB Cord and Wrist Lanyard; TEN-TAP Programming; High/Low/Strobe Mode; Durable Aluminum; IPX4 Waterproof
Long Description
Flashlight; ProTac High Lumen 5-X USB; 18650 USB Battery; Dual USB Cord and Wrist Lanyard; TEN-TAP Programming; High/Low/Strobe Mode; Durable Aluminum; IPX4 Waterproof