NEBO TOOLS
NEBO TOOLS
7001
NEBO TOOLS NEBO TOOLS
描述
NEBO TOOLS 7001
Headlamp; Flashlight; Brightest Rechargeable; Micro-USB Rechargeable; Smart Power Control; Anodized Aircraft-grade Aluminum; Water IPX7 and Impact-resistant; Battery Charging Indicator; Detachable Mount With Adjustable Tilt; Powerful Magnetic Base; Direct-to-low Feature; 1.02" Height; 3.72" Width; 1.57" Depth
制造商部件号
7001
BDI部件号
25178191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E6%B3%A1%E5%92%8C%E7%81%AF/7001/p/25178191
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0645397935827
重量 / Kilogram
0
Product Group - BDI
L01230
名称
Headlamp
重量/磅
0.313
产品明细
Headlamp
产品规格
Flashlight; Brightest Rechargeable; Micro-USB Rechargeable; Smart Power Control; Anodized Aircraft-grade Aluminum; Water IPX7 and Impact-resistant; Battery Charging Indicator; Detachable Mount With Adjustable Tilt; Powerful Magnetic Base; Direct-to-low Feature; 1.02" Height; 3.72" Width; 1.57" Depth
详细描述
Headlamp; Flashlight; Brightest Rechargeable; Micro-USB Rechargeable; Smart Power Control; Anodized Aircraft-grade Aluminum; Water IPX7 and Impact-resistant; Battery Charging Indicator; Detachable Mount With Adjustable Tilt; Powerful Magnetic Base; Direct-to-low Feature; 1.02" Height; 3.72" Width; 1.57" Depth
