对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

DL1CE130 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572452-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDZ8aW1hZ2UvanBlZ3xhR1EyTDJnME1pOHhNRFV3TnpJME5EYzVOems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJME5USmZNekF3ZURNd01DNXFjR2N8YmM2YTg5ZDg3ZmY0NzZkYTVhZWI4NDk1ZGE5MDY1ZTY4MzljMDA5ZWU5MDIwN2UyZmYzY2VmMWExMjk3YTdhMQ
27572452 灯泡和灯 

SQUARE D SQUARE D

DL1CE130

描述

SQUARE D DL1CE130

Incandescent Bulb; 130V AC/DC Supply Voltage; Clear Lens; BA 9s Bulb Base; 2.4W Power Dissipation; 10MM Diameter; 28MM Length

制造商部件号

DL1CE130

BDI部件号
27572452

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SCHNEIDER GROUP
最低订购量
重量 / Kilogram
0.002
Product Group - BDI
L01120
名称
Bulb
关键字串
Incandescent
重量/磅
0.00441
产品明细
Incandescent Bulb
产品规格
130V AC/DC Supply Voltage; Clear Lens; BA 9s Bulb Base; 2.4W Power Dissipation; 10MM Diameter; 28MM Length
详细描述
Incandescent Bulb; 130V AC/DC Supply Voltage; Clear Lens; BA 9s Bulb Base; 2.4W Power Dissipation; 10MM Diameter; 28MM Length