

GE HEALTHCARE
GE HEALTHCARE
HLMP-1700
GE HEALTHCARE GE HEALTHCARE
描述
GE HEALTHCARE HLMP-1700
LED Lamp; 1.7V Forward Voltage; Through Hole; Red Color; Diffused Lens Transparency; 635NM Wavelength; 2.3mcd Luminous Intensity; 3MM Lens Dimension; Dome Lens; Tinted Lens Color
制造商部件号
HLMP-1700
BDI部件号
25946186
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%85%A7%E6%98%8E/%E7%81%AF%E6%B3%A1%E5%92%8C%E7%81%AF/HLMP-1700/p/25946186
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L01120
名称
Lamp
关键字串
LED
产品明细
LED Lamp
产品规格
1.7V Forward Voltage; Through Hole; Red Color; Diffused Lens Transparency; 635NM Wavelength; 2.3mcd Luminous Intensity; 3MM Lens Dimension; Dome Lens; Tinted Lens Color
详细描述
LED Lamp; 1.7V Forward Voltage; Through Hole; Red Color; Diffused Lens Transparency; 635NM Wavelength; 2.3mcd Luminous Intensity; 3MM Lens Dimension; Dome Lens; Tinted Lens Color